Zoro Homepage

8' LED AIRLIGHT INFLATABLE

  • Mfr # X1173-FLASH

  • Zoro # G604416389


product price: $1,180.99
/ea
Free Shipping & Returns

Key Features

Width
21
Length
21
Height
18
Weight
27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X1173-FLASH
Zoro #
G604416389
UPC #
-
Country of Origin
United States

Dimensions

Width
21
Length
21
Height
18

Details

Weight
27

Description

The AirLight Flash is the most portable light tower in the world. In 30 seconds, the AirLight Flash inflates from 9 inches tall up to 8 feet, lighting up a 4,000 square foot area. The entire product weighs only 17 pounds and can fit easily in a trunk or on a shelf.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.