Zoro Homepage

AIRLIGHT PRO MAX INFLAT TOWER-14FT

  • Mfr # X1172

  • Zoro # G704416395


product price: $4,397.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Length
28
Width
28
Height
24
Weight
72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X1172
Zoro #
G704416395
UPC #
-
Country of Origin
United States

Dimensions

Length
28
Width
28
Height
24

Details

Weight
72

Description

AirLight X1172 Specifications
• Height: 14 feet
• Weight: 72 pounds
• Wattage: 1,100 Watts
• Light output: LED – 111,000 lumens
• Voltage: 120V AC
• Footprint: 28” x 28” x 24” tall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.