Zoro Homepage

Air Hammer

  • Mfr # LT955AH

  • Zoro # G322435983


product price: $389.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT955AH
Zoro #
G322435983
UPC #
30937504951
Country of Origin
Taiwan, Province of China

Description

Air Hammer, Shank Shape Round, Stroke Length 1 3/4 in, Kit Contents LT1910P 11 in Standard Punch, LT1910PL 22 in Long Punch, LT1910PS 5.5 in Short Punch, Blows per Minute 3,000 bpm, Air Inlet Type NPT, Air Inlet Connection Size 1/4 in, Compatible Collar Shape Round, Retainer Type Quick Change, Power Source Air Powered, Air Consumption 6 cfm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.