Zoro Homepage

Socket Set, 13 Pieces, Standard, 6 Point

  • Mfr # LT1920

  • Zoro # G708789563


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16, 1 in
Number of Pieces
13
Finish
Black Oxide
Socket Depth
Standard
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT1920
Zoro #
G708789563
UPC #
030937346001
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16, 1 in
Socket Size Range
1/4 in to 1 in
Socket Depth
Standard
Socket Size
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in

Details

Item
Automotive Socket Set
Number of Pieces
13
Finish
Black Oxide
Material
Steel
Measurement Type
SAE
Drive Type
Power
Tether Ready
No
Socket Shape
6-Point
Tether Status
Not Tether Capable
Includes Socket Bits
Socket Bits Included

Description

Automotive Socket Set, Black Oxide, Drive Size 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16, 1 in, Power, Socket Shape 6-Point, No, Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.