Zoro Homepage

Socket Set, SAE, 10 pcs

  • Mfr # LT1900

  • Zoro # G008789607


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in, 1 5/16 in
Number of Pieces
10
Finish
Black Oxide
Drive Type
Power
Measurement Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT1900
Zoro #
G008789607
UPC #
030937345769
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in, 1 5/16 in
Socket Depth
Standard
Socket Size Range
3/4 in to 1 5/16 in
Socket Size
1/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/8 in, 1 3/16 in, 1 1/4 in, 1 5/16 in

Details

Item
Automotive Socket Set
Number of Pieces
10
Finish
Black Oxide
Drive Type
Power
Measurement Type
SAE
Standards
DIN
Includes Socket Bits
Socket Bits Included
Material
Steel
Number of Sockets
10
Tether Ready
No
Socket Shape
6-Point
Tether Status
Not Tether Capable

Description

Automotive Socket Set, Black Oxide, Drive Size 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in, 1 5/16 in, Power, Socket Shape 6-Point, No, Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.