Zoro Homepage
This item is Discontinued.
Lts Camera, 4-13/64 Dia. In., 5W, Day, Indoor LTCMIP7812W

Camera, 4-13/64 Dia. In., 5W, Day, Indoor (Discontinued)

  • Mfr # LTCMIP7812W
  • Zoro # G4160847
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTCMIP7812W
Zoro #
G4160847
UPC #
-
Country of Origin
Unknown

Dimensions

Dia. (In.)
4 13/64 in
Focal Length (mm)
2.8 mm
Height (In.)
3 7/64 in

Details

For Use With
Marketing, NVR
Item
Camera
Lens
Fixed
Line Resolution
1.3 MP
Power Consumption
5 W
Power Supply
Included
Digital Video Camera Image Sensor
1/3 CMOS
Camera Body Color
White
Type
Indoor
Day/Night Capable
Day
Luminance Factor
0 lux
Exposure Conditions
-22 Degrees to 149 Degrees F
Features
3D Noise Reduction
Min. Light Level (Lux)
0 lux
Pixels
1280(H) x 960(V)
Display
Color
Illumination
No
Voltage
12V DC

Description

Camera, Features 3D Noise Reduction, For Use With Marketing, NVR, Pixels 1280(H) x 960(V)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.