Zoro Homepage
This item is Discontinued.
Lts Camera, 6-1/2 Dia. In., 18W, Day, Indoor LTPTZIP212X20-C

Camera, 6-1/2 Dia. In., 18W, Day, Indoor (Discontinued)

  • Mfr # LTPTZIP212X20-C
  • Zoro # G4160740
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTPTZIP212X20-C
Zoro #
G4160740
UPC #
-
Country of Origin
Unknown

Dimensions

Dia. (In.)
6 1/2 in
Focal Length (mm)
4.7 to 94 mm
Height (In.)
6 39/64 in

Details

Item
Camera
For Use With
NVR, Video Surveillance
Lens
Varifocal
Line Resolution
2 MP
Power Consumption
18 W
Exposure Conditions
-22 Degrees to 149 Degrees F
Digital Video Camera Image Sensor
1/3 CMOS
Luminance Factor
0 lux
Illumination
No
Type
Indoor
Day/Night Capable
Day
Camera Body Color
White
Voltage
24V AC
Features
3D Noise Reduction
Display
Color
Pixels
1920(H) x 1080(V)
Min. Light Level (Lux)
0.05 lux
Power Supply
Included

Description

Camera, Features 3D Noise Reduction, For Use With NVR, Video Surveillance, Pixels 1920(H) x 1080(V)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.