Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Camera, Fixed, 2.8 Focal L (mm), 1/3 CMOS

  • Mfr # LRCMHT2122-28LF

  • Zoro # G4161109


product price: $71.06
/ea

Key Features

For Use With
NVRs, Video Surveillance
Camera Design
Turret
Lens
Fixed
Line Resolution
2 MP
Power Consumption
3 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRCMHT2122-28LF
Zoro #
G4161109
UPC #
-
Country of Origin
China

Dimensions

Focal Length (mm)
2.8 mm
Height (In.)
2 13/16 in
Dia. (In.)
2 3/8 in
Maximum Focal Length
2.8 mm
Overall Diameter
5 in
Overall Height
4 in

Details

Item
Camera
For Use With
NVRs, Video Surveillance
Camera Design
Turret
Lens
Fixed
Line Resolution
2 MP
Power Consumption
3 W
Camera Body Color
White
Type
Indoor/Outdoor
Min. Light Level (Lux)
0 lux
Power Supply
Included
Day/Night Capable
Day/Night
Illumination
Yes
Digital Video Camera Image Sensor
1/3 CMOS
Features
Smart IR
Voltage
12V DC
Exposure Conditions
-40 Degrees to -140 Degrees F
Pixels
1920 x 1080
Display
Color
S/N Ratio
More than 52dB
Standards
cULus Listed, UTC
IP Rating
IP66
Output Type
960H, AHD, CVI, TVI
Image Sensor
1/2.9 CMOS
Night Capable
Day and Night
Lens Type
Fixed
Color Display
Black and White, Color
Indoor/Outdoor Usage
Indoor, Outdoor
Resolution
1080p, 2.1MP
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-40 Degrees F
Includes Power Supply
Yes
Maximum Detection Distance
65 ft
Minimum Light Level
0 lux
Body Color
White
Input Type
No Inputs Included
Maximum Viewing Angle
105.8 Degrees
Operating Voltage
12V DC

Description

Camera, Body Color White, Maximum Focal Length 2.8 mm, Camera Design Turret, Maximum Viewing Angle 105.8 Degrees , Color Display Black and White, Color, Maximum Detection Distance 65 ft, Features Smart IR, Lens Type Fixed, Resolution 1080p, 2.1MP, For Use With NVRs, Video Surveillance, Image Sensor 1/2.9 CMOS, Pixels 1920 x 1080, Indoor/Outdoor Usage Indoor, Outdoor, Input Type No Inputs Included, IP Rating IP66, Maximum Operating Temperature 140 Degrees F, Minimum Light Level 0 lux

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.