Zoro Homepage
This item is Discontinued.
Lts Camera, Turret, Fixed Lens, Resolution 3 MP LTCMHT17T2-6

Camera, Turret, Fixed Lens, Resolution 3 MP (Discontinued)

  • Mfr # LTCMHT17T2-6
  • Zoro # G0964253
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTCMHT17T2-6
Zoro #
G0964253
UPC #
-
Country of Origin
Unknown

Dimensions

Width (In.)
3 5/16 in
Length (In.)
3 39/64 in
Dia. (In.)
3 5/16 in
Depth (In.)
2 45/64 in
Focal Length (mm)
6 mm
Height (In.)
2 45/64 in

Details

Item
Camera
Lens
Fixed
Line Resolution
3 MP
Power Consumption
5 W
Exposure Conditions
-40 Degrees to 140 Degrees F
Digital Video Camera Image Sensor
1/3 CMOS
Type
Turret
Mount
Ceiling, Surface, Wall
Voltage
12V DC
Camera Body Color
White
Detection Range
0 to 100 ft
Min. Light Level (Lux)
0.0 lux (IR On)
Pixels
2048(H) x 1536(V)
Display
Color
Day/Night Capable
Day/Night
Illumination
No
Indoor/Outdoor
Indoor, Outdoor
S/N Ratio (dB)
More than 62
Power Supply
Not included
Scanning
Progressive
Luminance Factor
0 lux

Description

Camera, Pixels 2048(H) x 1536(V)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.