Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CCTV Kit, All In One, 12VDC, 1 TB

  • Mfr # LTN0441K-4B

  • Zoro # G7240956


product price: $1,303.99
/ea
Free Shipping & Returns

Key Features

Includes
(4) 100 ft Cable, CMS Disk, Mouse
Recording Modes
Alarm, Continuous, Schedule, Motion
Number of Channels
4
Camera Voltage
POE, 12V DC
Camera Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTN0441K-4B
Zoro #
G7240956
UPC #
-
Country of Origin
China

Dimensions

Camera Height
3 in
Hard Drive Size
1 TB
Cable Length
100 ft
DVR Width
17 1/2 in
Camera Width
2 1/2 in
DVR Depth
11 3/8 in
Focal Length
4.0 mm
Camera Length
5 1/2 in
DVR Height
1 13/16 in
Recorder Depth
11 3/8 in
Maximum Focal Length
4 mm
Recorder Height
1 7/8 in
Recorder Width
17 1/2 in
Minimum Focal Length
4 mm

Details

Item
CCTV Kit
Includes
(4) 100 ft Cable, CMS Disk, Mouse
Recording Modes
Alarm, Continuous, Schedule, Motion
Number of Channels
4
Camera Voltage
POE, 12V DC
Lens
Fixed
Recorder Voltage
240V AC @ 3A
Recording Time
120 fps @ D1
Camera Resolution
1080p
Min. Light Level
0.01 lux
Format Type
H.264
Cable Type
CAT5
Video Compression Format
H.264
For Use With
CCTV Camera Surveillance System
Camera Design
Bullet
Camera Pixels
1920 x 1080
Minimum Light Level
0.01 lux
Internal Memory Capacity
1 TB
Recorder Maximum Input Voltage
240V AC
Lens Type
Fixed
Number of Cameras Included
4
Maximum Detection Distance
100 ft
Camera Operating Voltage
12V DC

Description

CCTV Kit, Lens Type Fixed, Camera Design Bullet, Maximum Focal Length 4 mm, Camera Pixels 1920 x 1080, Number of Cameras Included 4, Internal Memory Capacity 1 TB, Maximum Detection Distance 100 ft, Minimum Focal Length 4 mm, Camera Diameter Not Applicable, Camera Height 3 in, Camera Length 5 1/2 in, Camera Operating Voltage 12V DC, Camera Resolution 1080p, Camera Width 2 1/2 in, Components Included NVR, Power Supply, Includes (4) 100 ft Cable, CMS Disk, Mouse, Minimum Light Level 0.01 lux

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.