Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CCTV Kit, All In One, 12VDC, 1 TB

  • Mfr # LTN0882K-8D

  • Zoro # G6658364


product price: $2,430.99
/ea
Free Shipping & Returns

Key Features

Includes
(8) 100 ft Cable, CMS Disk, Mouse
Recording Modes
Alarm, Continuous, Schedule, Motion
Number of Channels
8
DVR Height
1 13/16 in
Format Type
H.264
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTN0882K-8D
Zoro #
G6658364
UPC #
-
Country of Origin
China

Dimensions

DVR Height
1 13/16 in
DVR Depth
11 3/8 in
Hard Drive Size
1 TB
Focal Length
4.0 mm
Camera Height
3 1/2 in
Cable Length
100 ft
DVR Width
17 1/2 in
Camera Diameter
4 3/8 in
Recorder Width
17 1/2 in
Recorder Height
1 7/8 in
Recorder Depth
11 3/8 in
Minimum Focal Length
4 mm
Maximum Focal Length
4 mm

Details

Item
CCTV Kit
Includes
(8) 100 ft Cable, CMS Disk, Mouse
Recording Modes
Alarm, Continuous, Schedule, Motion
Number of Channels
8
Format Type
H.264
Camera Voltage
12V DC
Recording Time
240 fps @ D1
Camera Resolution
1080p
Cable Type
CAT5
Recorder Voltage
240V AC @ 3A
Lens
Fixed
Min. Light Level
0.01 lux
For Use With
CCTV Camera Surveillance System
Camera Design
Dome
Video Compression Format
H.264
Number of Cameras Included
8
Camera Operating Voltage
12V DC
Minimum Light Level
0.01 lux
Recorder Maximum Input Voltage
240V AC
Camera Pixels
1920 x 1080
Maximum Detection Distance
100 ft
Internal Memory Capacity
1 TB
Lens Type
Fixed

Description

CCTV Kit, Lens Type Fixed, Camera Design Dome, Maximum Focal Length 4 mm, Camera Pixels 1920 x 1080, Number of Cameras Included 8, Internal Memory Capacity 1 TB, Maximum Detection Distance 100 ft, Minimum Focal Length 4 mm, Camera Diameter 4 3/8 in, Camera Height 3 1/2 in, Camera Length Not Applicable, Camera Operating Voltage 12V DC, Camera Resolution 1080p, Camera Width Not Applicable, Components Included NVR, Power Supply, Remote Control, Includes (8) 100 ft Cable, CMS Disk, Mouse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.