Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LTD8316T-FT
Zoro #
G0122020
UPC #
812009024303
Country of Origin
China
Dimensions
Hard Drive Size
1 TB
Width
17 1/2 in
Height
1 51/64 in
Depth
11 13/32 in
Details
Item
Digital Video Recorder
Type
Analog, IP
Max. Frames Per Second
480
Number of Channels
16
Resolution
1920 x 1080
Includes
Mouse, Central Management Software and Power Supply
Video Export Function
USB or Network
Power Consumption
15W
Image Type
H.264
Operating Temp.
14 Degrees to 131 Degrees F
Recording Modes
Continuous, Motion
Format Type
H.264
Viewing Types
Local, Web, Smart Device
Voltage Rating
12V DC
Standards
UL listed
Camera Inputs
16 Analog/HD-TVI + 2 IP Channels
Connection
HDMI/VGA
Monitor Capacity
HDMI, VGA
Max. Frames per Second
480
Description
Digital Video Recorder, Analog, IP, Height 1-51/64 In., Width 17-1/2 In., Depth 11-13/32 In., Max. Frames Per Second 480, Power Consumption 15W, Voltage Rating 12VDC, HDMI/VGA Connection, Number of Channels 16, Camera Inputs 16 Analog/HD-TVI + 2 IP Channels, Resolution 1920 x 1080, Video Export Function USB or Network, Image Type H.264, Recording Modes Continuous, Motion, Viewing Types Local, Web, Smart Device, Format Type H.264, Includes Mouse, Central Management Software and Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.