Zoro Homepage

DVR HD Camera Kit, Turret, Fixed, 5W

  • Mfr # LTD0882K-4T

  • Zoro # G4313176


product price: $785.99
/ea
Free Shipping & Returns

Key Features

Includes
60 ft Cable, DC Power Splitter, Power Adapter
Number of Channels
8
Lens
Fixed
Camera Design
Turret
For Use With
Video Surveillance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTD0882K-4T
Zoro #
G4313176
UPC #
-
Country of Origin
China

Details

Item
DVR HD Camera Kit
Includes
60 ft Cable, DC Power Splitter, Power Adapter
Number of Channels
8
Lens
Fixed
Camera Design
Turret
For Use With
Video Surveillance
Lens Type
Fixed
Internal Memory Capacity
2 TB
Number of Cameras Included
4

Description

DVR HD Camera Kit, Lens Type Fixed, Camera Design Turret, Number of Cameras Included 4, Internal Memory Capacity 2 TB, Components Included DVR, Power Supply, Includes 60 ft Cable, DC Power Splitter, Power Adapter, Number of Channels 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.