Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IP Camera, 4.70 to 129mm, 0.01 Lux, 2 MP

  • Mfr # LTPTZIP772X30IR

  • Zoro # G0284201


product price: $1,134.99
/ea
Free Shipping & Returns

Key Features

For Use With
Video Surveillance Systems
HD Resolution
1080p
Includes
Mounting Bracket
Camera Type
Color
Camera Design
Pan-Tilt-Zoom
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTPTZIP772X30IR
Zoro #
G0284201
UPC #
812009022224
Country of Origin
China

Dimensions

Focal Length
4.70 to 129.00 mm
Diameter
8 21/32 in
Height
13 29/32 in
Minimum Focal Length
4.3 mm
Overall Diameter
8 5/8 in
Maximum Focal Length
129 mm
Overall Height
13 7/8 in

Details

Item
IP Camera
For Use With
Video Surveillance Systems
HD Resolution
1080p
Includes
Mounting Bracket
Camera Type
Color
Camera Design
Pan-Tilt-Zoom
Lens
30x Optical Zoom
Power Required
24V AC
Line Resolution
2 MP
Min. Light Level
0.01 lux
Power Consumption
30 W
S/N Ratio
50dB
Standards
UL Listed
Pixels
1920 (H) x 1080 (V)
Operating Temp. Range
22 Degrees to 149 Degrees F
Camera Body Color
White
Illumination
IR LEDs @ 330 ft
IP Rating
IP66
Day/Night Capable
Day/Night
Minimum Operating Temperature
-22 Degrees F
Indoor/Outdoor Usage
Indoor, Outdoor
Maximum Detection Distance
394 ft
Minimum Light Level
0 lux
Body Color
White
Minimum Viewing Angle
2.3 Degrees
Image Sensor
1/2.8 CMOS
Includes Power Supply
Yes
Color Display
Color
Resolution
1080p, 2MP
Output Type
No Outputs Included
Lens Type
Zoom
Maximum Viewing Angle
65.1 Degrees
Night Capable
Day and Night
Maximum Operating Temperature
149 Degrees F
Input Type
No Inputs Included
Voltage
24V AC
Operating Voltage
24V AC

Description

IP Camera, Camera Design Pan-Tilt-Zoom, Lens Type Zoom, Maximum Focal Length 129 mm, Resolution 1080p, 2MP, Compatible Connector RJ45, Maximum Viewing Angle 65.1 Degrees , Minimum Viewing Angle 2.3 Degrees , Minimum Focal Length 4.3 mm, Maximum Detection Distance 394 ft, Image Sensor 1/2.8 CMOS, Body Color White, Color Display Color, For Use With Video Surveillance Systems, Includes Mounting Bracket, Includes Power Supply Yes, Indoor/Outdoor Usage Indoor, Outdoor, Input Type No Inputs Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.