Zoro Homepage
This item is Discontinued.
Lts IP Camera, 4.70 to 94mm, 0.05 Lux, 18W LTPTZIP211X20

IP Camera, 4.70 to 94mm, 0.05 Lux, 18W (Discontinued)

  • Mfr # LTPTZIP211X20
  • Zoro # G0284326
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTPTZIP211X20
Zoro #
G0284326
UPC #
-
Country of Origin
Unknown

Dimensions

Focal Length
4.70 to 94.00mm
Height
9 7/16 in
Diameter
7 1/16 in

Details

Item
IP Camera
For Use With
Video Surveillance
HD Resolution
720p
Camera Type
Color
Camera Design
Pan-Tilt-Zoom Dome
Lens
20x Optical Zoom
Power Required
24V AC
Line Resolution
1.3 MP
Min. Light Level
0.05 Lux
Power Consumption
18W
Camera Body Color
White
Day/Night Capable
Day/Night
Operating Temp. Range
22 Degrees to 149 Degrees F
Pixels
1280 x 960
Standards
UL Listed
IP Rating
IP66

Description

IP Camera, Camera Design Pan-Tilt-Zoom Dome, For Use With Video Surveillance, IP Rating IP66

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.