Zoro Homepage
This item is Discontinued.
Lts IP Camera, 4mm, 0.05 Lux, 2 MP, 5W LTCMIP7422

IP Camera, 4mm, 0.05 Lux, 2 MP, 5W (Discontinued)

  • Mfr # LTCMIP7422
  • Zoro # G0284518
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTCMIP7422
Zoro #
G0284518
UPC #
812009023566
Country of Origin
Unknown

Dimensions

Focal Length
4.00 mm
Height
3 13/64 in
Diameter
4 13/32 in

Details

For Use With
Video Surveillance
Item
IP Camera
HD Resolution
1080p
Camera Type
Color
Camera Design
Dome
Lens
Fixed
Power Required
12V DC
Line Resolution
2 MP
Min. Light Level
0.05 lux
Power Consumption
5 W
Illumination
IR LEDs @ 100 ft
Camera Body Color
White
IP Rating
IP66
Pixels
1920(H) x 1080(V)
Day/Night Capable
Day/Night
Standards
UL Listed
Operating Temp. Range
22 Degrees to 140 Degrees F

Description

IP Camera, Camera Design Dome, For Use With Video Surveillance, IP Rating IP66

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.