Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LTCMIP9142W-6
Zoro #
G9189315
UPC #
-
Country of Origin
Unknown
Dimensions
Width
3 13/32 in
Height
3 23/64 in
Focal Length
6.00 mm
Depth
6 3/8 in
Length
11 51/64 in
IR Illuminator Wavelength
850 nm
Description
IP Camera, Camera Design Bullet, Features Micro SD Card Slot, Plug and Play, Triple Streaming H.265, H.264, MJPEG, True WDR, For Use With Video Surveillance, Includes Mounting Screws, IP Rating IP66, IR Illuminator Wavelength 850 nm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.