Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IP Camera, 4MP HD Res. Type, Dome Design

  • Mfr # LTCMIP7243-SZ

  • Zoro # G9189245


product price: $466.99
/ea
Free Shipping & Returns

Key Features

For Use With
Video Surveillance Systems
Includes
Mounting Hardware
HD Resolution
1080p
Camera Type
Color
Camera Design
Dome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTCMIP7243-SZ
Zoro #
G9189245
UPC #
-
Country of Origin
China

Dimensions

Height
3 15/16 in
Focal Length
2.80 to 12.00 mm
IR Illuminator Wavelength
850 nm
Length
5 1/2 in
Diameter
4 47/64 in
Depth
5 1/2 in
Width
5 1/2 in
Minimum Focal Length
2.8 mm
Overall Height
3 7/8 in
Overall Diameter
5 1/2 in
Maximum Focal Length
12 mm

Details

Item
IP Camera
For Use With
Video Surveillance Systems
Includes
Mounting Hardware
HD Resolution
1080p
Camera Type
Color
Camera Design
Dome
Lens
Motorized Varifocal
Power Required
12V DC, PoE
Connector Type
RJ45
Line Resolution
4 MP
Min. Light Level
0.0 lux
Power Consumption
5.5 W
Mount
Ceiling, Surface, Wall
Standards
CGI, ISAPI, ONVIF (PROFILE S, PROFILE G), PSIA
Pixels
2688 (H) x 1520 (V)
Camera Body Color
White
Power Supply
Not included
Day/Night Capable
Day/Night
Illumination
No
IP Rating
IP66
Features
DWDR, Micro SD Card Slot, Plug and Play, Triple Streaming H.265, H.264, MJPEG
Luminance Factor
0.01 Lux
Detection Range
0 to 65 ft
Indoor / Outdoor
Indoor/Outdoor
Scanning
Progressive
Operating Temp. Range
-40 Degrees to 122 Degrees F
Includes Power Supply
No
Maximum Detection Distance
100 ft
Resolution
4MP
Night Capable
Day and Night
Output Type
No Outputs Included
Minimum Operating Temperature
-22 Degrees F
Indoor/Outdoor Usage
Indoor, Outdoor
Image Sensor
1/3 CMOS
Maximum Operating Temperature
140 Degrees F
Color Display
Color
Body Color
White
Minimum Light Level
0 lux
Lens Type
Varifocal
Input Type
No Inputs Included
Voltage
12V DC
Operating Voltage
12V DC

Description

IP Camera, Camera Design Dome, Lens Type Varifocal, Maximum Focal Length 12 mm, Resolution 4MP, Compatible Connector RJ45, Minimum Focal Length 2.8 mm, Maximum Detection Distance 100 ft, Image Sensor 1/3 CMOS, Body Color White, Color Display Color, Features DWDR, Micro SD Card Slot, Plug and Play, Triple Streaming H.265, H.264, MJPEG, For Use With Video Surveillance Systems, Includes Mounting Hardware, Includes Power Supply No, Indoor/Outdoor Usage Indoor, Outdoor, Input Type No Inputs Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.