Mounting Bracket for CCTV, 21in. H
Mfr # LTD-DVRLB21-24-8
Zoro # G0284551
product price: $190.99
/ea
Free Shipping & Returns
Key Features
For Use With
Digital Video Recorder
Length
21 in
Function
For Locking Digital Video Recording
Fits
Digital Video Recorder
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LTD-DVRLB21-24-8
Zoro #
G0284551
UPC #
-
Country of Origin
China
Dimensions
Length
21 in
Width
21 in
Depth
8 in
Overall Depth
8 in
Overall Width
21 in
Details
Item
Mounting Bracket for CCTV
For Use With
Digital Video Recorder
Function
For Locking Digital Video Recording
Fits
Digital Video Recorder
Color
Black
Material
Aluminum
Mount Type
Bracket
Description
Mounting Bracket for CCTV, Mount Type Bracket, Overall Depth 8 in, Overall Width 21 in, Color Black, Compatible Camera Design Not Applicable, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.