Zoro Homepage

Mounting Bracket for CCTV, 9in. H

  • Mfr # LTB301

  • Zoro # G0284667


product price: $45.75
/ea

Key Features

For Use With
Mfr. No. CMIP11XX/30XX
Includes
Metal Plate
Width
5 13/64 in
Material
Metal Alloy
Mounting
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTB301
Zoro #
G0284667
UPC #
812009021548
Country of Origin
China

Dimensions

Width
5 13/64 in
Depth
7 7/32 in
Height
9 in
Overall Height
9 in
Overall Width
5 1/4 in
Overall Depth
7 1/4 in

Details

Item
Mounting Bracket for CCTV
For Use With
Mfr. No. CMIP11XX/30XX
Includes
Metal Plate
Material
Metal Alloy
Mounting
Wall
Function
Camera Mounting
Color
White
Mount Type
Bracket
Compatible Surveillance Equipment
IP Camera
Compatible Camera Design
In-Wall
Compatible with Manufacturer Model Number
CMIP11XX, CMIP30XX
Compatible Manufacturer Part Number
CMIP11XX, CMIP30XX
Compatible Manufacturer Model Number
CMIP11XX, CMIP30XX
For Use With Mfr. Model Number
CMIP11XX, CMIP30XX
Compatible with Manufacturer Model No.
CMIP11XX, CMIP30XX
Compatible with Mfr. Model No.
CMIP11XX, CMIP30XX
For Use with Mfr Model Number
CMIP11XX, CMIP30XX
Compatible Pump Manufacturer Part Number
CMIP11XX, CMIP30XX
Compatible Mfr. Model Number
CMIP11XX, CMIP30XX

Description

Mounting Bracket for CCTV, Mount Type Bracket, Overall Height 9 in, Compatible Surveillance Equipment IP Camera, Overall Depth 7 1/4 in, Compatible Mfr. Model Number CMIP11XX, CMIP30XX, Overall Width 5 1/4 in, Mounting Location Wall, Includes Metal Plate, Color White, Compatible Camera Design In-Wall, Material Metal Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.