Zoro Homepage
This item is Discontinued.
Lts Network Video Recorder, 1-13/16 in. H LTN8716-P16

Network Video Recorder, 1-13/16 in. H (Discontinued)

  • Mfr # LTN8716-P16
  • Zoro # G4313036
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTN8716-P16
Zoro #
G4313036
UPC #
-
Country of Origin
China

Dimensions

Included Hard Drive Size
1 TB
Width
17 1/2 in
Height
1 13/16 in
Depth
11 13/32 in
Manufacturers Warranty Length
3 yr
Overall Height
1 3/4 in
Overall Depth
11 3/8 in
Overall Width
17 1/2 in

Details

Item
Network Video Recorder
Max. Frames Per Second
480
Number of IP Camera Inputs
16
Resolution
1920 x 1080P @60Hz
Recording Time
Up to 450 days
Includes
Central Management Software Disk, Mouse, Power Supply
Video Export Function
External HDD, Network, USB Flash Drive
Power Required
100 to 240V AC
Recording Modes
Continuous, Motion Detection, Schedule
Standards
ONVIF, UL Listed
Video Output
HDMI, VGA
Maximum Number of Hard Drives
2
Network Interface
10/100/1000 mbps
Operating Temp.
14 Degrees to 131 Degrees F
Viewing Types
Full Screen, Local Display, Multi-Screen, Playback, Remote Web, Smart Device
Max. Frames per Second
480 fps
Input Type
RCA
Output Type
HDMI, RCA, VGA
Recording Resolution
1080p, 2CIF, 3MP, 4CIF, 6MP, 720p, CIF, DCIF, QCIF, UXGA, VGA
Maximum Input Voltage
240V AC
Maximum Number of External Hard Drives
2
Internal Memory Capacity
6 TB
Video Export Medium
External HDD, Network, USB Flash Drive
Minimum Operating Temperature
14 Degrees F
Maximum Operating Temperature
131 Degrees F

Description

Network Video Recorder, Internal Memory Capacity 6 TB, Number of IP Camera Inputs 16, Output Type HDMI, RCA, VGA, Includes (16) PoE Ports, Power Supply, Recording Resolution 1080p, 2CIF, 3MP, 4CIF, 6MP, 720p, CIF, DCIF, QCIF, UXGA, VGA, Overall Depth 11 3/8 in, Overall Height 1 3/4 in, Overall Width 17 1/2 in, Recording Modes Manual, Motion, Schedule, Features Connectable to Third-Party Network Cameras, Playback, Storage, Support Live View, Input Type RCA, Manufacturers Warranty Length 3 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.