Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LTN8932-P16
Zoro #
G9189166
UPC #
-
Country of Origin
China
Dimensions
Included Hard Drive Size
1 TB
Width
17-1/2"
Height
2-51/64"
Depth
15-19/64"
Manufacturers Warranty Length
3 yr.
Details
Item
Network Video Recorder
Max. Frames Per Second
30
Number of IP Camera Inputs
32
Resolution
3840x2160P @60Hz, 3840x2160P @30Hz, 1920x1080P @60Hz, 1600x1200P @60Hz, 1280x1024 @60Hz, 1280x720 @60Hz, 1024x768 @60Hz
Recording Time
Variable, Depends On Camera Used
Includes
Power Supply, Central Management Software Disk, (16) PoE Ports
Video Export Function
USB Flash Drive, External HDD, Network
Power Required
100 to 240VAC
Maximum Number of Hard Drives
4
Recording Modes
Continuous, Motion, Alarm
Video Compression Format
H.265
Operating Temp.
14 Degrees to 131 Degrees F
Viewing Types
Local, Remote
Video Output
CVBS
Network Interface
10/100/1000 mbps
Dwell Time Settings
5 to 60 sec.
Max. Frames per Second
30
Description
Network Video Recorder, Number of IP Camera Inputs 32, Includes Power Supply, Central Management Software Disk, (16) PoE Ports, Recording Modes Continuous, Motion, Alarm, Manufacturers Warranty Length 3 yr, Network Interface 10/100/1000 mbps, Video Compression Format H.265
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.