Zoro Homepage

Network Video Recorder, 4 Camera Inputs

  • Mfr # LTN8704-P4

  • Zoro # G0122039


product price: $437.99
/ea
Free Shipping & Returns

Key Features

Includes
(4) PoE Ports
Resolution
1920 x 1080
Features
Connectable to Third-Party Network Cameras, Playback, Storage, Support Live View
Recording Modes
Manual, Motion, Schedule
Video Compression Format
H.264
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTN8704-P4
Zoro #
G0122039
UPC #
812009023689
Country of Origin
China

Dimensions

Height
1 51/64 in
Depth
9 7/64 in
Width
12 13/32 in
Manufacturers Warranty Length
3 yr
Overall Width
12 3/8 in
Overall Depth
9 in
Overall Height
1 3/4 in

Details

Item
Network Video Recorder
Includes
(4) PoE Ports
Resolution
1920 x 1080
Features
Connectable to Third-Party Network Cameras, Playback, Storage, Support Live View
Recording Modes
Manual, Motion, Schedule
Video Compression Format
H.264
Video Export Function
Network, USB
Power Required
12V DC
Operating Temp.
14 Degrees to 131 Degrees F
Number of IP Camera Inputs
4
Max. Frames Per Second
30
Maximum Number of Hard Drives
1
Network Interface
RJ-45 10/100/1,000 mbps Self-Adaptive Ethernet Interface
Video Output
HDMI, VGA
Standards
AF, AT
Viewing Types
Local, Smart Device, Web
Max. Frames per Second
30 fps
Video Export Medium
Network, USB Flash Drive
Maximum Input Voltage
48V DC
Output Type
HDMI, VGA
Input Type
RCA
Recording Resolution
1080p, 2CIF, 3MP, 4CIF, 6MP, 720p, CIF, DCIF, QCIF, UXGA, VGA
Maximum Number of External Hard Drives
1
Number of Playback Speeds
4
Maximum Output Voltage
48V DC
Minimum Operating Temperature
14 Degrees F
Maximum Operating Temperature
131 Degrees F
Internal Memory Capacity
6 TB

Description

Network Video Recorder, Internal Memory Capacity 6 TB, Number of IP Camera Inputs 4, Output Type HDMI, VGA, Includes (4) PoE Ports, Recording Resolution 1080p, 2CIF, 3MP, 4CIF, 6MP, 720p, CIF, DCIF, QCIF, UXGA, VGA, Overall Depth 9 in, Overall Height 1 3/4 in, Overall Width 12 3/8 in, Recording Modes Manual, Motion, Schedule, Features Connectable to Third-Party Network Cameras, Playback, Storage, Support Live View, Input Type RCA, Manufacturers Warranty Length 3 yr, Maximum Input Voltage 48V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.