Zoro Homepage

Network Video Recorder, 8 Camera Inputs

  • Mfr # LTN8708-P4

  • Zoro # G0122011


product price: $513.99
/ea
Free Shipping & Returns

Key Features

Includes
(8) PoE Ports
Resolution
1920 x 1080
Features
Connectable to Third-Party Network Cameras, Playback, Storage, Support Live View
Recording Modes
Continuous, Motion
Maximum Number of Hard Drives
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTN8708-P4
Zoro #
G0122011
UPC #
-
Country of Origin
China

Dimensions

Width
17 1/2 in
Manufacturers Warranty Length
3 yr
Height
1 51/64 in
Depth
11 13/32 in
Overall Height
2 in
Overall Depth
12 3/8 in
Overall Width
15 in

Details

Item
Network Video Recorder
Includes
(8) PoE Ports
Resolution
1920 x 1080
Features
Connectable to Third-Party Network Cameras, Playback, Storage, Support Live View
Recording Modes
Continuous, Motion
Maximum Number of Hard Drives
2
Max. Frames Per Second
30
Network Interface
RJ-45 10/100/1,000 mbps Self-Adaptive Ethernet Interface
Operating Temp.
14 Degrees to 131 Degrees F
Video Compression Format
H.264
Number of IP Camera Inputs
8
Viewing Types
Local, Smart Device, Web
Power Required
12V DC
Video Output
HDMI, VGA
Standards
IEEE 802.3
Video Export Function
Network, USB
Max. Frames per Second
30 fps
Maximum Operating Temperature
131 Degrees F
Output Type
HDMI, VGA
Input Type
RCA
Maximum Input Voltage
240V AC
Recording Resolution
1080p, 2CIF, 3MP, 4CIF, 5MP, 6MP, 720p, 8MP, CIF, DCIF, QCIF, UXGA, VGA
Maximum Output Voltage
240V AC
Maximum Number of External Hard Drives
2
Internal Memory Capacity
6 TB
Minimum Operating Temperature
14 Degrees F
Video Export Medium
Network, USB Flash Drive
Number of Playback Speeds
8

Description

Network Video Recorder, Internal Memory Capacity 6 TB, Number of IP Camera Inputs 8, Output Type HDMI, VGA, Includes (8) PoE Ports, Recording Resolution 1080p, 2CIF, 3MP, 4CIF, 5MP, 6MP, 720p, 8MP, CIF, DCIF, QCIF, UXGA, VGA, Overall Depth 12 3/8 in, Overall Height 2 in, Overall Width 15 in, Recording Modes Continuous, Motion, Features Connectable to Third-Party Network Cameras, Playback, Storage, Support Live View, Input Type RCA, Manufacturers Warranty Length 3 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.