Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NVR Camera Kit, 2688(H) x 1520(V), 4MP

  • Mfr # LTN0884K-4D

  • Zoro # G4313261


product price: $1,321.99
/ea
Free Shipping & Returns

Key Features

For Use With
Video Surveillance
Includes
Cable
Network Interface
10/100 Ethernet
Camera Design
Dome
Lens
Fixed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTN0884K-4D
Zoro #
G4313261
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
4 3/8 in
Length (In.)
4 3/8 in
Focal Length (mm)
4 mm
Height (In.)
3 1/2 in
Camera Height
3 1/2 in
Minimum Focal Length
4 mm
Camera Diameter
4 3/8 in
Maximum Focal Length
4 mm

Details

For Use With
Video Surveillance
Item
NVR Camera Kit
Includes
Cable
Network Interface
10/100 Ethernet
Camera Design
Dome
Lens
Fixed
Camera Resolution
4MP
Line Resolution
4 MP
Power Consumption
7.5 W
Luminance Factor
0 lux
Min. Light Level (Lux)
0 lux
Type
Dome
Digital Video Camera Image Sensor
1/3 CMOS
Voltage
12V DC
Camera Body Color
White
Illumination
Yes
Power Supply
Included
Pixels
2688(H) x 1520(V)
Display
Color
Exposure Conditions
Outdoor
Mount
Ceiling, Surface, Wall
Day/Night Capable
Day/Night
Scanning
10/100 Ethernet
Night Capable
Day and Night
Color Display
Black and White
Indoor/Outdoor Usage
Outdoor
Internal Memory Capacity
2 TB
Number of Cameras Included
4
Camera Pixels
2688 x 1520
Minimum Light Level
0 lux
Image Sensor
1/3 CMOS
Lens Type
Fixed
Number of Channels
8
Camera Operating Voltage
12V DC

Description

NVR Camera Kit, Lens Type Fixed, Camera Design Dome, Maximum Focal Length 4 mm, Camera Pixels 2688 x 1520, Number of Cameras Included 4, Internal Memory Capacity 2 TB, Minimum Focal Length 4 mm, Camera Diameter 4 3/8 in, Camera Height 3 1/2 in, Camera Length Not Applicable, Camera Operating Voltage 12V DC, Camera Resolution 4MP, Camera Width Not Applicable, Color Display Black and White, Components Included NVR, Image Sensor 1/3 CMOS, Includes Cable, Indoor/Outdoor Usage Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.