Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NVR Camera Kit, Dome, 1920(H) x 1080(V)

  • Mfr # LTN0162K-8D

  • Zoro # G4313237


product price: $1,913.99
/ea
Free Shipping & Returns

Key Features

For Use With
Video Surveillance
Includes
Cable
Camera Design
Dome
Network Interface
10/100 Ethernet
Lens
Fixed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LTN0162K-8D
Zoro #
G4313237
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
3 1/2 in
Length (In.)
4 3/8 in
Width (In.)
4 3/8 in
Focal Length (mm)
4 mm
Camera Height
3 1/2 in
Maximum Focal Length
4 mm
Camera Diameter
4 3/8 in
Minimum Focal Length
4 mm

Details

Item
NVR Camera Kit
For Use With
Video Surveillance
Includes
Cable
Camera Design
Dome
Network Interface
10/100 Ethernet
Lens
Fixed
Camera Resolution
2MP
Line Resolution
2 MP
Power Consumption
7.5 W
Scanning
10/100 Ethernet
Illumination
Yes
Day/Night Capable
Day/Night
Luminance Factor
0 lux
Pixels
1920(H) x 1080(V)
Exposure Conditions
Outdoor
Min. Light Level (Lux)
0 lux
Type
Dome
Power Supply
Included
Voltage
12V DC
Digital Video Camera Image Sensor
1/3 CMOS
Mount
Ceiling, Surface, Wall
Display
Color
Camera Body Color
White
Lens Type
Fixed
Indoor/Outdoor Usage
Outdoor
Night Capable
Day and Night
Number of Cameras Included
8
Camera Pixels
1920 x 1080
Image Sensor
1/3 CMOS
Minimum Light Level
0 lux
Internal Memory Capacity
4 TB
Camera Operating Voltage
12V DC
Number of Channels
16
Color Display
Black and White

Description

NVR Camera Kit, Lens Type Fixed, Camera Design Dome, Maximum Focal Length 4 mm, Camera Pixels 1920 x 1080, Number of Cameras Included 8, Internal Memory Capacity 4 TB, Minimum Focal Length 4 mm, Camera Diameter 4 3/8 in, Camera Height 3 1/2 in, Camera Length Not Applicable, Camera Operating Voltage 12V DC, Camera Resolution 2MP, Camera Width Not Applicable, Color Display Black and White, Components Included NVR, Image Sensor 1/3 CMOS, Includes Cable, Indoor/Outdoor Usage Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.