PoE Injector, Camera Inputs 1, Black
Mfr # LTPOE-100GH
Zoro # G0122319
product price: $60.45
/eaKey Features
For Use With
PoE Devices
Camera Inputs
1
Standards
IEEE 802.3af
Material
Plastic
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LTPOE-100GH
Zoro #
G0122319
UPC #
-
Country of Origin
China
Details
Item
PoE Injector
For Use With
PoE Devices
Camera Inputs
1
Standards
IEEE 802.3af
Material
Plastic
Color
Black
Product Type
PoE Injector
Number of IP Camera Inputs
1
Description
PoE Injector, Product Type PoE Injector, Number of IP Camera Inputs 1, Color Black, Material Plastic, Standards IEEE 802.3af
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.