Zoro Homepage

PoE SwitchCamera Inputs 16, Black

  • Mfr # LTPOE-SW1600G

  • Zoro # G0284350


product price: $480.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Height
1 3/4 in
Material
Metal
Standards
IEEE 802.3 10Base-T, IEEE 802.3ab 1000Base-TX, IEEE 802.3af, IEEE 802.3at, IEEE 802.3u 100Base-TX, IEEE 802.3x Flow Control
Camera Inputs
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTPOE-SW1600G
Zoro #
G0284350
UPC #
-
Country of Origin
China

Dimensions

Overall Height
1 3/4 in
Overall Width
18 7/8 in
Overall Depth
7 7/8 in

Details

Item
PoE Switch
Color
Black
Material
Metal
Standards
IEEE 802.3 10Base-T, IEEE 802.3ab 1000Base-TX, IEEE 802.3af, IEEE 802.3at, IEEE 802.3u 100Base-TX, IEEE 802.3x Flow Control
Camera Inputs
16
For Use With
PoE Devices
Input Type
PoE
Product Type
PoE Switch
Minimum Operating Temperature
32 Degrees F
Number of IP Camera Inputs
16
Maximum Output Voltage
56V DC
Maximum Operating Temperature
140 Degrees F
Maximum Input Voltage
240V AC

Description

PoE Switch, Product Type PoE Switch, Number of IP Camera Inputs 16, Maximum Input Voltage 240V AC, Maximum Output Voltage 56V DC, Mounting Location Rack, Color Black, Input Type PoE, Material Metal, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 32 Degrees F, Overall Depth 7 7/8 in, Overall Height 1 3/4 in, Overall Width 18 7/8 in, Standards IEEE 802.3 10Base-T, IEEE 802.3ab 1000Base-TX, IEEE 802.3af, IEEE 802.3at, IEEE 802.3u 100Base-TX, IEEE 802.3x Flow Control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.