PoE SwitchCamera Inputs 8, Black
Mfr # LTPOE-SW800G
Zoro # G0284536
product price: $215.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Overall Height
1 3/4 in
Material
Metal
Standards
IEEE 802.3 10Base-T, IEEE 802.3ab 1000Base-TX, IEEE 802.3af, IEEE 802.3at, IEEE 802.3u 100Base-TX, IEEE 802.3x Flow Control
For Use With
PoE Devices
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LTPOE-SW800G
Zoro #
G0284536
UPC #
-
Country of Origin
China
Dimensions
Overall Height
1 3/4 in
Overall Depth
7 in
Overall Width
11 in
Details
Item
PoE Switch
Color
Black
Material
Metal
Standards
IEEE 802.3 10Base-T, IEEE 802.3ab 1000Base-TX, IEEE 802.3af, IEEE 802.3at, IEEE 802.3u 100Base-TX, IEEE 802.3x Flow Control
For Use With
PoE Devices
Camera Inputs
8
Input Type
PoE
Product Type
PoE Switch
Maximum Input Voltage
240V AC
Maximum Operating Temperature
140 Degrees F
Number of IP Camera Inputs
8
Minimum Operating Temperature
32 Degrees F
Maximum Output Voltage
57V DC
Description
PoE Switch, Product Type PoE Switch, Number of IP Camera Inputs 8, Maximum Input Voltage 240V AC, Maximum Output Voltage 57V DC, Mounting Location Rack, Color Black, Input Type PoE, Material Metal, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 32 Degrees F, Overall Depth 7 in, Overall Height 1 3/4 in, Overall Width 11 in, Standards IEEE 802.3 10Base-T, IEEE 802.3ab 1000Base-TX, IEEE 802.3af, IEEE 802.3at, IEEE 802.3u 100Base-TX, IEEE 802.3x Flow Control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.