Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LTPTZKB836
Zoro #
G4313289
UPC #
-
Country of Origin
China
Dimensions
Depth
7 39/64 in
Height
4 5/16 in
Width
17 1/8 in
Details
Item
PTZ Keyboard
For Use With
PTZ Cameras
Camera Inputs
Variable
Includes
Power Supply
Power Supply
12V DC
Function
Control PTZ Cameras
Color
Black
Display Type
LCD
Power Source
Power Supply
Description
PTZ Keyboard, Color Black, Display Type LCD, Includes Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.