Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LTN8816-P16
Zoro #
G0284265
UPC #
812009023726
Country of Origin
China
Dimensions
Width
17 19/64 in
Height
2 51/64 in
Depth
15 19/64 in
Manufacturers Warranty Length
3 yr
Details
Item
Network Video Recorder
Max. Frames Per Second
30
Number of IP Camera Inputs
16
Resolution
1920 x 1080
Includes
Central Management Software and 16 Independent PoE, Mouse
Video Export Function
Network, USB
Power Required
12V DC
Network Interface
10/100/1000 mbps
Recording Modes
Alarm, Continuous, Motion
Video Compression Format
H.264
Operating Temp.
14 Degrees to 131 Degrees F
Maximum Number of Hard Drives
4
Video Output
HDMI, VGA
Standards
UL Listed
Viewing Types
Local, Smart Device, Web
Max. Frames per Second
30 fps
Description
Network Video Recorder, Number of IP Camera Inputs 16, Includes Central Management Software and 16 Independent PoE, Mouse, Recording Modes Alarm, Continuous, Motion, Manufacturers Warranty Length 3 yr, Network Interface 10/100/1000 mbps, Standards UL Listed, Video Compression Format H.264
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.