Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LU34002G 10W Irrigation Drip Oil, 2 Gallon

  • Mfr # LU573864

  • Zoro # G510039160


product price: $70.15
/ea

Key Features

For Use With
Well Pumps Used In Agricultural Irrigation
Color
Multicolor
Size
2 Gallon
Features
Even under higher operating temperatures, & has sufficient reserve of key additive
Gravity
60°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LU573864
Zoro #
G510039160
UPC #
758218340646
Country of Origin
China

Dimensions

Size
2 Gallon

Details

Item
Drip Oil
For Use With
Well Pumps Used In Agricultural Irrigation
Color
Multicolor
Features
Even under higher operating temperatures, & has sufficient reserve of key additive
Gravity
60°F
Viscosity Index
105
Pour Point
-28°F
Viscosity
40°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.