Shop LUBE KING
See all product information
Create Account
LU52AY5P 5 Gallon; All Year Hydraulic Oil
- Mfr # 193869
- Zoro # G904146245
product price:Â
$
262.99
/ea
Free Shipping & Returns
Key Features
Container Size
5 Gallon
Application
Multi-season Use
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 193869
- Zoro #
- G904146245
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 5 Gallon
Details
- Item
- Hydraulic Oil
- Application
- Multi-season Use
Description
Features
- 5 gallon all year hydraulic oil
- Multi-viscosity oil is designed for year round use regardless of temperature
- Viscosity is similar to a 5w20 oil
- Provides protection against oxidation & thermal breakdown
- Product is not to be used in tractor or automotive transmissions.
- Dimension - 12.5 x 12.5 x 15.5 in.
- Item weight - 40.97 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.