Zoro Homepage
This item is Discontinued.
Luber-Finer Air Filter, Panel, 15/16in.H. CAF1749

Air Filter, Panel, 15/16in.H. (Discontinued)

  • Mfr # CAF1749
  • Zoro # G9615313
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAF1749
Zoro #
G9615313
UPC #
038568708687
Country of Origin
United States

Dimensions

Height
15/16 in
Width
5 1/4 in
Length
11 7/16 in

Details

Air Filter Design
Panel
Element Only - Automotive Filters
No
Item
Air Filter
Description/Special Features
Cabin Air Filter

Description

Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 15/16 in, Width 5 1/4 in, Length 11 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.