Zoro Homepage
This item is Discontinued.
Luber-Finer Coolant Filter, Spin-On, 5-5/16in. H. LFW5875

Coolant Filter, Spin-On, 5-5/16in. H. (Discontinued)

  • Mfr # LFW5875
  • Zoro # G9764142
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFW5875
Zoro #
G9764142
UPC #
038568637826
Country of Origin
United States

Dimensions

Outside Dia.
3 11/16 in
Height
5 5/16 in

Details

Item
Coolant Filter
Fluid Type
Coolant
Filter Design
Spin-On

Description

Coolant Filter, Fluid Type Coolant, Filter Design Spin-On, Outside Dia. 3 11/16 in, Height 5 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.