Zoro Homepage
This item is Discontinued.
Luber-Finer Fuel Filter, 9-3/16in.H.4-1/4in.dia. LFF6963

Fuel Filter, 9-3/16in.H.4-1/4in.dia. (Discontinued)

  • Mfr # LFF6963
  • Zoro # G9768062
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFF6963
Zoro #
G9768062
UPC #
038568737205
Country of Origin
United States

Dimensions

Length
9 3/16 in
Outside Dia.
4 1/4 in
Height
9 3/16 in

Details

Filter Design
Spin-On
For Use With
John Deere RE533910: 9330,9430,9530 and 9630 Tractors
Fuel Type
Diesel, Gasoline
Gasket Material
Nitrile
Filter Fuel Type
Diesel, Gas
Item
Fuel Filter

Description

Fuel Filter, Filter Fuel Type Diesel, Gas, Filter Design Spin-On, Height 9 3/16 in, Length 9 3/16 in, Outside Dia. 4 1/4 in, Gasket Material Nitrile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.