Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LAF1818MXM
Zoro #
G9778212
UPC #
038568704009
Country of Origin
United States
Dimensions
Height
23 1/2 in
Width
18-7/16"
Length
23-1/2"
Outside Dia.
18 7/16 in
Details
Air Filter Design
Round
Element Only - Automotive Filters
No
Item
Air Filter
Description/Special Features
Heavy Duty Round Air with Attached Boot
Description
Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 23 1/2 in, Outside Dia. 18 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.