Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAF1781
Zoro #
G9615155
UPC #
038568708816
Country of Origin
United States
Dimensions
Height
7/8 in
Width
10 1/2 in
Length
9 5/16 in
Details
Air Filter Design
Panel
Element Only - Automotive Filters
No
Description/Special Features
Cabin Air Filter
Item
Air Filter
Description
Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 7/8 in, Width 10 1/2 in, Length 9 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.