Zoro Homepage
This item is Discontinued.
Luber-Finer Air Filter, Radial, 13-7/16in.H. LAF4501MXM

Air Filter, Radial, 13-7/16in.H. (Discontinued)

  • Mfr # LAF4501MXM
  • Zoro # G9775227
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAF4501MXM
Zoro #
G9775227
UPC #
038568703057
Country of Origin
United States

Dimensions

Height
13 7/16 in
Width
11-1/16"
Length
13-7/16"
Outside Dia.
11 1/16 in

Details

Air Filter Design
Radial
Element Only - Automotive Filters
No
Description/Special Features
Radial Seal Outer Air Filter
Item
Air Filter

Description

Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 13 7/16 in, Outside Dia. 11 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.