Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LAF6769MXM
Zoro #
G9773172
UPC #
038568704085
Country of Origin
Multiple
Dimensions
Height
16 1/2 in
Width
11-1/16"
Length
16-1/2"
Outside Dia.
11 1/16 in
Overall Height
16 1/2 in
Outside Diameter
11 3/32 in
Inside Diameter - Bottom
6 23/32 in
Inside Diameter
21/32 in
Details
Air Filter Design
Round
Element Only - Automotive Filters
No
Item
Automotive Air Filter
Description/Special Features
Heavy Duty Metal End Air Filter
Features
Outer Air Filter
Shape
Round
Compatible with Manufacturer Model Number
Kenworth-L700 (87-81)
Product Type
Engine Air Filter
Fit Type
Vehicle Specific
Compatible Vehicle Make
Kenworth
Compatible Manufacturer Part Number
Kenworth-L700 (87-81)
Compatible with Mfr. Model No.
Kenworth-L700 (87-81)
For Use with Mfr Model Number
Kenworth-L700 (87-81)
Description
Automotive Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 16 1/2 in, Outside Dia. 11 1/16 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.