Zoro Homepage
This item is Discontinued.
Luber-Finer Fuel Filter, 3-1/4in.H.3-1/4in.dia. LFF6965

Fuel Filter, 3-1/4in.H.3-1/4in.dia. (Discontinued)

  • Mfr # LFF6965
  • Zoro # G9768044
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFF6965
Zoro #
G9768044
UPC #
038568736185
Country of Origin
Mexico

Dimensions

Length
3 1/4 in
Outside Dia.
3 1/4 in
Height
3 1/4 in

Details

Filter Design
Spin-On
For Use With
Caterpillar 150-4142; Caterpillar C1.1 engine
Fuel Type
Diesel, Gasoline
Gasket Material
Nitrile
Item
Fuel Filter
Filter Fuel Type
Diesel, Gas

Description

Fuel Filter, Filter Fuel Type Diesel, Gas, Filter Design Spin-On, Height 3 1/4 in, Length 3 1/4 in, Outside Dia. 3 1/4 in, Gasket Material Nitrile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.