This item is Discontinued.

Luber-Finer Fuel Filter, 5-3/4in.H.3-1/4in.dia. L8679F

Fuel Filter, 5-3/4in.H.3-1/4in.dia. (Discontinued)

  • Mfr # L8679F
  • Zoro # G9779804
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L8679F
Zoro #
G9779804
UPC #
038568640147
Country of Origin
United States

Dimensions

Length
5 3/4 in
Outside Dia.
3 1/4 in
Height
5 3/4 in
Thread Size
11/16 in

Details

Filter Design
Spin-On
For Use With
New Holland 87840591; (For Sec. fuel use L8680F)
Fuel Type
Diesel, Gasoline
Item
Fuel Filter
Gasket Material
Nitrile
Filter Fuel Type
Diesel, Gas

Description

Fuel Filter, Filter Fuel Type Diesel, Gas, Filter Design Spin-On, Height 5 3/4 in, Length 5 3/4 in, Outside Dia. 3 1/4 in, Gasket Material Nitrile, Thread Size 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.