Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LFF6816
Zoro #
G9768123
UPC #
038568709745
Country of Origin
United States
Dimensions
Length
6 15/16 in
Outside Dia.
3 3/4 in
Thread Size
13/16"-12
Height
6 15/16 in
Details
Filter Design
Spin-On
For Use With
Detroit Diesel 23533726; Detroit 50 & 60 Series Engine
Fuel Type
Diesel, Gasoline
Filter Fuel Type
Diesel, Gas
Gasket Material
Nitrile
Item
Fuel Filter
Description
Fuel Filter, Filter Fuel Type Diesel, Gas, Filter Design Spin-On, Height 6 15/16 in, Length 6 15/16 in, Outside Dia. 3 3/4 in, Gasket Material Nitrile, Thread Size 13/16 In.-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.