Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LFF6925
Zoro #
G9768096
UPC #
038568731654
Country of Origin
United States
Dimensions
Length
6 3/16 in
Outside Dia.
3 11/16 in
Thread Size
M24 x 2.0-6H SPL
Height
6 3/16 in
Details
Filter Design
Spin-On
Fuel Type
Diesel, Gasoline
Filter Fuel Type
Diesel, Gas
Gasket Material
Nitrile
Item
Fuel Filter
Description
Fuel Filter, Filter Fuel Type Diesel, Gas, Filter Design Spin-On, Height 6 3/16 in, Length 6 3/16 in, Outside Dia. 3 11/16 in, Gasket Material Nitrile, Thread Size M24 x 2.0-6H SPL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.