Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Luber-Finer Fuel Filter, 6in.H.3-1/4in.dia. L8563F

Fuel Filter, 6in.H.3-1/4in.dia. (Discontinued)

  • Mfr # L8563F
  • Zoro # G9779822
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L8563F
Zoro #
G9779822
UPC #
038568707017
Country of Origin
United States

Dimensions

Length
6 in
Outside Dia.
3 1/4 in
Height
6 in

Details

Filter Design
Spin-On
For Use With
John Deere RE517181; John Deere 444J, 544J, 624J Wheel Loaders
Fuel Type
Diesel, Gasoline
Gasket Material
Nitrile
Filter Fuel Type
Diesel, Gas
Item
Fuel Filter

Description

Fuel Filter, Filter Fuel Type Diesel, Gas, Filter Design Spin-On, Height 6 in, Length 6 in, Outside Dia. 3 1/4 in, Gasket Material Nitrile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.