Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LFF6964
Zoro #
G9768053
UPC #
038568737199
Country of Origin
United States
Dimensions
Length
8 1/2 in
Outside Dia.
4 1/4 in
Height
8 1/2 in
Details
Filter Design
Spin-On
For Use With
John Deere RE532952; 9330, 9430,9530 and 9630 Tractors
Fuel Type
Diesel, Gasoline
Item
Fuel Filter
Gasket Material
Nitrile
Filter Fuel Type
Diesel, Gas
Description
Fuel Filter, Filter Fuel Type Diesel, Gas, Filter Design Spin-On, Height 8 1/2 in, Length 8 1/2 in, Outside Dia. 4 1/4 in, Gasket Material Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.