This item is Discontinued.

Luber-Finer Fuel Filter, 8-15/16in.H.4-5/8in.dia. LFP958F

Fuel Filter, 8-15/16in.H.4-5/8in.dia. (Discontinued)

  • Mfr # LFP958F
  • Zoro # G9764413
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFP958F
Zoro #
G9764413
UPC #
038568612526
Country of Origin
United States

Dimensions

Length
8 15/16 in
Outside Dia.
4 5/8 in
Height
8 15/16 in

Details

Filter Design
Spin-On
Fuel Type
Diesel, Gasoline
Filter Fuel Type
Diesel, Gas
Item
Fuel Filter
Gasket Material
Nitrile

Description

Fuel Filter, Filter Fuel Type Diesel, Gas, Filter Design Spin-On, Height 8 15/16 in, Length 8 15/16 in, Outside Dia. 4 5/8 in, Gasket Material Nitrile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.