This item is Discontinued.

Luber-Finer Fuel Filter, 8-7/16in.H.3-3/4in.dia. LFF6289

Fuel Filter, 8-7/16in.H.3-3/4in.dia. (Discontinued)

  • Mfr # LFF6289
  • Zoro # G9768184
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFF6289
Zoro #
G9768184
UPC #
038568737069
Country of Origin
Multiple

Dimensions

Length
8 7/16 in
Outside Dia.
3 3/4 in
Height
8 7/16 in

Details

Filter Design
Spin-On
For Use With
DAF 1655115; Kenworth T700 Trucks With Paccar MX Engine
Fuel Type
Diesel, Gasoline
Item
Fuel Filter
Filter Fuel Type
Diesel, Gas
Gasket Material
Nitrile

Description

Fuel Filter, Filter Fuel Type Diesel, Gas, Filter Design Spin-On, Height 8 7/16 in, Length 8 7/16 in, Outside Dia. 3 3/4 in, Gasket Material Nitrile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.