Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L2020FN-2
Zoro #
G9780802
UPC #
038568706201
Country of Origin
United States
Dimensions
Length
9 5/8 in
Outside Dia.
4 1/4 in
Height
9 5/8 in
Details
Filter Design
Element Only
For Use With
Filtrex 2020SM; Racor 1000FH Units 2 Micron
Fuel Type
Diesel, Gasoline
Item
Fuel Filter
Filter Fuel Type
Diesel, Gas
Gasket Material
Nitrile
Description
Fuel Filter, Filter Fuel Type Diesel, Gas, Filter Design Element Only, Height 9 5/8 in, Length 9 5/8 in, Outside Dia. 4 1/4 in, Gasket Material Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.