Zoro Homepage
This item is Discontinued.
Luber-Finer Oil Filter, Spin-On, 7in.H., 4-19/64in.dia. LFP2286XL

Oil Filter, Spin-On, 7in.H., 4-19/64in.dia. (Discontinued)

  • Mfr # LFP2286XL
  • Zoro # G9765752
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFP2286XL
Zoro #
G9765752
UPC #
038568680099
Country of Origin
United States

Dimensions

Outside Dia.
4 19/64 in
Height
7"

Details

Item
Oil Filter
Filter Design
Spin-On
Description/Special Features
Max Performance Glass

Description

Oil Filter, Filter Design Spin-On, Outside Dia. 4 19/64 in, Description/Special Features Max Performance Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.